Bath Strip in Tannery Bronze

You last purchased this on
 
Kichler Lighting

Bath Strip in Tannery Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Bath Strip in Tannery Bronze

  • Fast #
  • Part #KK5019TZ
  • Item #4134933
  • Manufacturer Part #5019TZ
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tannery Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional Finishes': Chrome/Tannery Bronze/Brushed Nickel/
  • Can be Mounted Vertically or Horizontally
  • Ships Via: UPS
  • Safety Rated: CSA UL Listed Damp
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Bronze Tones
Color Finish Name:
Tannery Bronze
Depth:
5-1/2 in
Diameter:
48 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
4-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
G16
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
8
Product Type:
Fan Accessory
Style:
Transitional
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
48 in