This product requires certification to purchase.

24.5in. 15W 3?Light G9 Vanity Fixture in Black

Kichler Lighting

Benno 24.5in. 15W 3?Light G9 Vanity Fixture in Black

  • Fast #
  • Part #KK55172BK
  • Item #10329937
  • Manufacturer Part #55172BK
4.9 out of 5 Customer Rating
Brand image
Kichler Lighting

Benno 24.5in. 15W 3?Light G9 Vanity Fixture in Black

  • Fast #
  • Part #KK55172BK
  • Item #10329937
  • Manufacturer Part #55172BK
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Benno elevates your space with its clean modern design and hints of industrial detailing
  • Black is a simple yet elegant, neutral finish that adds refinement to any setting
  • Benno's shiny opal glass illuminates in a soft, elegant glow
  • Requires three G9 LED bulbs, not included
  • Mount horizontally with glass up or down
  • Perfect for over a single vanity with plenty of mirror space in your bathroom or powder room
  • Requires Certification
Dimensions & Measurements
Depth
6-1/2 in
Height
8-3/4 in
Width
24-1/2 in
Characteristics & Features
Collection
Benno
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
Yes
Glass Type
Opal
Light Bulb Base Type
Bi-Pin
Light Bulb Shape Code
G9
Lighting Direction
Ambient Lighting
Lighting Style
Industrial
Material
Steel
Number of Lights
3
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
15 W
Warranty & Product Information
ADA Compliant
No
Type
KK55172BK
UPC
783927044875