52 in. 5-Blade Ceiling Fan in Antique Pewter
Bentzen™ 52 in. 5-Blade Ceiling Fan in Antique Pewter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ships Via: UPS
- Additional Finishes': Antique Pewter/Antique Wood/Satin Natural White/Wispy Brulee/Satin Natural White w/Gold/Matte White/Oil Brushed Bronze/
- Pull chain operation
- Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 172MM X 14MM , Blade Span 52
- Safety Rated: CSA UL Listed Dry
Specifications
- ADA Compliant:
- No
- AMP:
- 0.53, 0.26
- Application:
- Residential
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5285 ft3/min
- Ceiling Fan Blade Finish:
- Light Cherry/Black Cherry
- Collection:
- Bentzen™
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Antique Pewter
- Diameter:
- 52 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 12-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Blades:
- 5
- RPM:
- 152
- Style:
- Traditional
- Type:
- Fan Acessory
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 64 W