Bentzen™ 52 x 13-3/4 in. Ceiling Fan in Oil Brushed Bronze

Part #KK300118OBB  |  Item #4116870  |  Manufacturer Part #300118OBB

$219.00 EACH

Color/Finish: Oil Brushed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Pull chain operation
  • Ships Via: UPS
  • Additional Finishes': Antique Pewter/Antique Wood/Satin Natural White/Wispy Brulee/Satin Natural White w/Gold/Matte White/Oil Brushed Bronze/
  • Safety Rated: CSA UL Listed Dry
  • Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 172MM X 14MM , Blade Span 52

Green

Specifications

ADA Compliant: No

AMP: [0.53, 0.26]

Application: Residential

Blade Finish: Cherry/Walnut

Blade Pitch: 14°

Blade Span: 52 in

CEC Compliant: For Sale in CA

CFM: 5285

Collection: Bentzen™

Color Finish: Oil Brushed Bronze

Color Finish Category: Bronze Tones

Diameter: 52 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 12-3/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Lighting Style: Traditional

Material: Steel

Number Of Blades: 5

RPM: 152

Style: Traditional

Type: Fan Acessory

UL Listed: Yes

Volts: 120V

Watts: 64

Width: 52 in