This product requires certification to purchase.

75W 1-Tier 4-Light Medium E-26 Incandescent Pendant Light in Satin Nickel

You last purchased this on
 
Kichler Lighting

Birkleigh™ 75W 1-Tier 4-Light Medium E-26 Incandescent Pendant Light in Satin Nickel

  • Fast #
  • Part #KK52072SN
  • Item #8129990
  • Manufacturer Part #52072SN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Birkleigh™ 75W 1-Tier 4-Light Medium E-26 Incandescent Pendant Light in Satin Nickel

  • Fast #
  • Part #KK52072SN
  • Item #8129990
  • Manufacturer Part #52072SN
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Sloped ceiling kit included
  • Max hanging height: 49"
  • Requires Certification

Specifications

Collection:
Birkleigh™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear Satin Etched
Height:
11-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Fabric, Glass, Steel
Number of Lights:
4
Overall Height:
49 in
Volts:
120V
Watts:
75 W
Width:
24 in