42 in. 5-Blade Ceiling Fan in Brushed Nickel
Bowen™ 42 in. 5-Blade Ceiling Fan in Brushed Nickel
Frequently Purchased Together
Product Details
- Additional Finishes': Matte White/Olde Bronze/Brushed Nickel/
- Safety Rated: CSA UL Listed Dry
- Ships Via: UPS
- Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 153MM X 15MM , Blade Span 42
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 0.41, 0.20
- Application:
- Residential
- Blade Pitch:
- 14°
- Blade Span:
- 42 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 3402 ft3/min
- Ceiling Fan Blade Finish:
- Walnut/Silver
- Collection:
- Bowen™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 42 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 13-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Blades:
- 5
- RPM:
- 199
- Style:
- Transitional
- Type:
- Fan Acessory
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 48 W
- Width:
- 42 in