DESCRIPTION

Kichler Lighting Bowen™ 100W 2-Light Medium E-26 Incandescent Wall Lantern in Architectural Bronze

KK49339AZ

Color Finish

Architectural Bronze

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Bowen™
Color Finish
Architectural Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Satin Etched Cased Opal
Height
18 in
Installation Type
Wall Mount
Length
8-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
2
UL Listed
No
Volts
120V
Watts
100
Width
7-1/4 in

$350.18
EACH

(Pricing is for Architectural Bronze)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment