60W 5-Light Medium Chandelier
Braelyn 60W 5-Light Medium Chandelier
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Olde Bronze/Classic Pewter/
- Safety Rated: ETL_Dry
- Additional Shade Information: CLEAR SEEDED
Documents
Recommended Accessories
Specifications
- Collection:
- Braelyn
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Diameter:
- 25 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Seeded Clear
- Height:
- 11-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- S21
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Vintage, Industrial
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 25 in