This product requires certification to purchase.

65in. 8-Blade Indoor and Outdoor Ceiling Fan in Satin Natural Bronze

Kichler Lighting

Breda 65in. 8-Blade Indoor and Outdoor Ceiling Fan in Satin Natural Bronze

  • Fast #
  • Part #KK310265SNB
  • Item #10240987
  • Manufacturer Part #310265SNB
4.6 out of 5 Customer Rating
Brand image
Kichler Lighting

Breda 65in. 8-Blade Indoor and Outdoor Ceiling Fan in Satin Natural Bronze

  • Fast #
  • Part #KK310265SNB
  • Item #10240987
  • Manufacturer Part #310265SNB
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Soft, light curvature and a simple yet sculptural form, easily create a space of ultimate relaxation. Inspired by the trend of incorporating softness into what are typically seen as harsh, sharp corners, Breda brings an element of tranquility wherever it goes. Its soft corners and curves offer a clean, simple feel that works well in multiple modern style spaces and pairs well with Scandinavian accessories.
  • Requires Certification
Dimensions & Measurements
Blade Pitch
4.5°
Blade Span
65 in
CFM
6226 ft3/min
Height
16-1/2 in
Width
65 in
Characteristics & Features
Ceiling Fan Blade Finish
Satin Natural Bronze
Collection
Breda
Color Finish Category
Bronze Tones
Color Finish Name
Satin Natural Bronze
Control Type
Remote
Indoor Outdoor
Outdoor
Installation Type
Ceiling Mount
Lighting Style
Contemporary
Material
Steel
Number of Blades
8
Electrical & Operational Information
Fan Speeds
6
RPM
88
Volts
120V
Watts
14 W
Warranty & Product Information
Energy Star Compliant
No
ETL Listed
Yes
Type
KK310265SNB
UPC
783927039161