75in. 8-Blade Indoor / Outdoor Ceiling Fan in Satin Natural Bronze
Breda 75in. 8-Blade Indoor / Outdoor Ceiling Fan in Satin Natural Bronze
Frequently Purchased Together
Product Details
Product Details
- Soft, light curvature and a simple yet sculptural form, easily create a space of ultimate relaxation with the 75-Inch Breda 8 Blade Ceiling Fan. Inspired by the trend of incorporating softness into what are typically seen as harsh, sharp corners, Breda brings an element of tranquility wherever it goes. Its soft corners and curves offer a clean, simple feel that works well in multiple modern style spaces and pairs well with Scandinavian accessories.
Specifications
- Blade Pitch:
- 4.5°
- Blade Span:
- 75 in
- CFM:
- 9108 ft3/min
- Ceiling Fan Blade Finish:
- Satin Natural Bronze
- Collection:
- Breda
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Natural Bronze
- Control Type:
- Remote
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 16-1/2 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Blades:
- 8
- RPM:
- 88
- Volts:
- 120V
- Watts:
- 29 W
- Width:
- 75 in