100W 8-Light Pendant in Olde Bronze
Brinley 100W 8-Light Pendant in Olde Bronze
Frequently Purchased Together
Product Details
- Ships Via: UPS
- Additional Finishes': Brushed Nickel/Olde Bronze/
- Canning jar style shades add a touch of vintage style
- Additional Shade Information: CLEAR
- Safety Rated: ETL_Dry
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Brinley
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Diameter:
- 10-1/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 7-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 25-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Steel
- Number of Lights:
- 8
- Product Type:
- Fan Accessory
- Style:
- Lodge/Country/Rustic
- Type:
- Fan Acessory
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 10-1/4 in