DESCRIPTION

  • Ships Via: UPS
  • Additional Finishes': Anvil Iron/
  • Safety Rated: ETL_Damp
  • Additional Shade Information: OPAL ETCHED

Kichler Lighting Camden 1-Light Outdoor Hanging Pendant in Anvil Iron

KK49124AVI

Manufacturer Part #: 49124AVI

Color/Finish

Anvil Iron

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Pear Shape
Bulb Type
Incandescent
Collection
Camden
Diameter
9-1/2 in
Dimmable
No
ETL Listed
Yes
Glass Type
Opal Etched
Height
19 in
Indoor Outdoor
Outdoor
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A21
Number Of Lights
1
Power Source
Electric
Style
Lodge/Country/Rustic
Type
Fan Acessory
UL Listed
No
Volts
120V
Watts
150
Width
9-1/2 in

Print