14-1/2 in. 3-Light Semi-Flushmount Ceiling Light in Olde Bronze
Camerena 14-1/2 in. 3-Light Semi-Flushmount Ceiling Light in Olde Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Olde Bronze/Brushed Nickel/
- Safety Rated: ETL_Dry
- Ships Via: UPS
- Additional Shade Information: WHITE SCAVO W/LIGHT UMBER INSIDE TINT
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Camerena
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Diameter:
- 18 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White Scavo, Light Umber Inside Tint
- Height:
- 14-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 3
- Product Type:
- Fan Accessory
- Style:
- Traditional
- Type:
- Fan Acessory
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 18 in