DESCRIPTION

Kichler Lighting Incandescent Light Bulb with Candelabra Base

KK5971CLR

Watts:

40

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Clear
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Candelabra E-12
Watts
40

Starting at
$6.84
EACH
  • QUANTITY