52 x 13-1/2 in. 5-Blade Ceiling Fan in Weathered Copper Powder Coat
Canfield Patio Collection 52 x 13-1/2 in. 5-Blade Ceiling Fan in Weathered Copper Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ships Via: UPS
- Additional Finishes': Adobe Cream/Tannery Bronze Powder Coat/Weathered Steel Powder Coat/Weathered Copper Powder Coat/Satin Black/Satin Natural White/Distressed Black/
- Reversible blades
- Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 172MM X 20MM , Blade Span 52
- Safety Rated: CSA UL Listed Wet
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 0.59, 0.22
- Application:
- Residential
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5481 ft3/min
- Ceiling Fan Blade Finish:
- Dark Walnut/Medium Walnut
- Collection:
- Canfield Patio Collection
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Weathered Copper Powder Coat
- Diameter:
- 52 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 13-1/4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Blades:
- 5
- RPM:
- 185
- Style:
- Traditional
- Type:
- Fan Acessory
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 69 W
- Width:
- 52 in