70W 5-Blade LED Ceiling Fan with 52 in. Blade Span in Oil Brushed Bronze

You last purchased this on
 
Kichler Lighting

Canfield Pro 70W 5-Blade LED Ceiling Fan with 52 in. Blade Span in Oil Brushed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Canfield Pro 70W 5-Blade LED Ceiling Fan with 52 in. Blade Span in Oil Brushed Bronze

  • Fast #
  • Part #KK330013OBB
  • Item #7281584
  • Manufacturer Part #330013OBB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Brushed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional Finishes': Matte White/Brushed Nickel/Oil Brushed Bronze/
  • Dimming Notes: Recommended for use with Kichler Fan Controls
  • Ships Via: UPS
  • Additional Fan Information: Limited Lifetime Warranty, AC INDUCTION Motor, Size: 172MM X 20MM , Light Kit Included , Blade Span 52
  • Additional Shade Information: SATIN ETCHED
  • Safety Rated: CSA UL Listed Dry
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.55, 0.27
Application:
Residential
Blade Pitch:
14°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
4966 ft3/min
Ceiling Fan Blade Finish:
Walnut/Cherry
Collection:
Canfield Pro
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Brushed Bronze
Color Rendering Index:
80
Color Temperature:
3000
Diameter:
52 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Satin Etched
Height:
18-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
LED Light:
Yes
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Lumens:
1600
Material:
Steel
Number of Blades:
5
Number of Lights:
1
RPM:
157
Style:
Traditional
Type:
Fan Acessory
UL Listed:
Yes
Volts:
120V
Watts:
17 W
Width:
52 in