• Cart

DESCRIPTION

  • Additional Finishes': Olde Bronze/
  • Additional Shade Information: SATIN ETCHED CASED OPAL
  • Safety Rated: ETL_Damp
  • Ships Via: UPS

Kichler Lighting Caterham™ 1-Light Outdoor Hanging Pendant in Olde Bronze

KK49640OZ

Color Finish

Olde Bronze

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Caterham™
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Satin Etched Cased Opal
Height
10 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
6-1/2 in

$232.01
EACH

(Pricing is for Olde Bronze)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment