1-Light 22W LED Flushmount Ceiling Fixture in Olde Bronze
Ceiling Space 1-Light 22W LED Flushmount Ceiling Fixture in Olde Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Ceiling Space
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Color Temperature:
- 3000
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Satin Etched
- Height:
- 3-1/2 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 2000
- Material:
- Steel, Glass
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- Product Type:
- Ceiling Light
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 22 W
- Width:
- 16 in