60W 3-Light Candelabra E-12 Incandescent Foyer Pendent in Polished Nickel
Chatham 60W 3-Light Candelabra E-12 Incandescent Foyer Pendent in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Polished Nickel/
- Safety Rated: ETL_Dry
- Ships Via: UPS
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Chatham
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 26 in
- Installation Type:
- Stem Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 3
- Style:
- Traditional
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 8.5 lb
- Width:
- 14 in