100W 2-Light Medium E-26 Vanity Fixture in Polished Nickel
Ciona™ 100W 2-Light Medium E-26 Vanity Fixture in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- Born out of art deco, Ciona™ also works well in traditional and modern interiors
- The Ciona shade is made of a unique ribbed glass. Its shape was inspired by the columns found throughout ancient Egyptian architecture. Textured columns have a long history of representing the exquisite, and the Ciona vanity light is no exception
- Ciona provides a beautifully focused light, ideal for your bathroom. It also lets a little light leak out the bottom of the cup, if mounted facing up - a delightfully welcome surprise
- Add an art deco flair to your bathroom with Ciona above your vanity mirror
- Takes two medium E26 up to 100 W bulbs or equivalent LED bulbs. (bulbs not included.)
Specifications
- ADA Compliant:
- No
- Collection:
- Ciona™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted, Ribbed
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Length:
- 14-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Art Deco
- Material:
- Glass, Steel
- Number of Lights:
- 2
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 14-1/2 in