60 W 1-Light T10 Clear Glass Sconce in Brushed Nickel
Circolo 60 W 1-Light T10 Clear Glass Sconce in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ships Via: UPS
- Additional Finishes': Olde Bronze/Brushed Nickel/
- Utilizes 1 60 W (max) bulb (not included)
- Additional Shade Information: CLEAR OUTER WITH SATIN ETCHED INNER
- Safety Rated: ETL_Damp
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Circolo
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 6 in
- Diameter:
- 4-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 10 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 1
- Product Type:
- Fan Accessory
- Style:
- Contemporary
- Type:
- Fan Acessory
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 60 W
- Width:
- 4-1/2 in