60W 8-Light Medium Pendant in Olde Bronze

You last purchased this on
 
Kichler Lighting

Circolo 60W 8-Light Medium Pendant in Olde Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Circolo 60W 8-Light Medium Pendant in Olde Bronze

  • Fast #
  • Part #KK2943OZ
  • Item #4134186
  • Manufacturer Part #2943OZ
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Olde Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Olde Bronze/Brushed Nickel/
  • Safety Rated: ETL_Dry
  • Ships Via: UPS
  • Additional Shade Information: CLEAR OUTER CYLINDER WITH UMBER ETCHED INNER
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Circolo
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Diameter:
14-1/4 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
39-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Length:
36-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
T10
Light Bulb Style:
Tubular
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
8
Number of Tiers:
1
Product Type:
Fan Accessory
Style:
Contemporary
Type:
Chandelier
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
14-1/4 in