75W 3-Light Medium E-26 Vanity Fixture in Champagne Bronze™
Clyde 75W 3-Light Medium E-26 Vanity Fixture in Champagne Bronze™
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- UPS
- Install shade down as shown
- Dimmable when used with dimmer switch (sold separately); when using LED bulbs, see bulb dimming specifications
- Champagne bronze finish wall sconce from the Clyde collection is simple yet striking
- Metal shades are industrial; perfect with rustic, country, industrial and lodge decor
- Add a splash of understated appeal with this simple, yet striking vintage industrial design that complements rustic and traditional decor
- 3 light Clyde vanity light works perfect above vanity mirror in a bathroom or powder room
- Provides a beautiful ambient light to any room
Specifications
- ADA Compliant:
- No
- Collection:
- Clyde
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 7-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial
- Material:
- Metal, Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 783927017145
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 26-1/2 in