Kichler Lighting
Connector for Kichler Lighting 12-2 and 10-2 Low Voltage Cables in Black
Part #KK15509BK | Item #981626 | Manufacturer Part #15509BK
Product Details
- Ships Via: UPS
- Additional Finishes': Black Material (Not Painted)/Centennial Brass/
- Safety Rated: Accessory, Listing Not Required
- Additional Shade Information: QUIC DISC
Documents
Specifications
ADA Compliant: No
Application: Residential
Brand Model Compatibility: Kichler Lighting 12-2 and 10-2 Low Voltage Cables
Color Finish: Black
Color Finish Category: Blacks
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Indoor Outdoor: Outdoor
Material: Plastic
Material Type: Polycarbonate
Type: Landscape Accessory
UL Listed: No
Volts: 12V