52 x 17-1/2 in. Ceiling Fan in Tannery Bronze

You last purchased this on
 
Kichler Lighting

Cortez 52 x 17-1/2 in. Ceiling Fan in Tannery Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Cortez 52 x 17-1/2 in. Ceiling Fan in Tannery Bronze

  • Fast #
  • Part #KK300113TZ
  • Item #4079426
  • Manufacturer Part #300113TZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tannery Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Reversible and Forward Blade
  • Additional Finishes': Tannery Bronze/Aged White/
  • Wood Blade Material
  • Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 172MM X 20MM , Blade Span 52
  • Additional Shade Information: SUNRISE MARBLE
  • Safety Rated: CSA UL Listed Dry
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.54
Application:
Residential
Blade Pitch:
14°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5485 ft3/min
Ceiling Fan Blade Finish:
Cherry, Walnut
Collection:
Cortez
Color Finish Category:
Bronze Tones
Color Finish Name:
Tannery Bronze
Diameter:
6 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Glass Type:
Clear Polycarbonate
Height:
13-1/2 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Teardrop
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Material:
Steel
Number of Blades:
5
Number of Lights:
7
RPM:
173
Style:
Mediterranean/Spanish
Type:
Fan Acessory
UL Listed:
Yes
Volts:
120V
Watts:
63 W