75W 2-Light Medium E-26 Vanity Fixture in Black
Cosabella™ 75W 2-Light Medium E-26 Vanity Fixture in Black
Frequently Purchased Together
Product Details
Product Details
- Simple and soft, this collection was designed with soft contemporary and mid - century modern decor in mind but is versatile enough to work with nearly all other styles
- The black wall plate is behind only one of the lights, the other one held out by a black cinched stem
- This simple detail reflects the minimalism design that makes this fixture so stunning
- The satin etched case opal glass shades soften the lights to create a gentle glow, and their clean white color is characteristic of contemporary design
- This damp rated fixture is perfect for your soft contemporary bathroom
- Takes two medium A19 up to 75W bulbs or equivalent LED bulbs
- Enjoy a soft, warm glow in the direction the lamp is installed
- Can be installed facing up or down, depending on where you'd like to direct the light
Specifications
- ADA Compliant:
- No
- Collection:
- Cosabella™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted, Opal
- Height:
- 10-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 15 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Contemporary, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 15 in