60W 3-Light Wall Mount Outdoor Lantern in Rubbed Bronze

You last purchased this on
 
Kichler Lighting

Courtyard 60W 3-Light Wall Mount Outdoor Lantern in Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Courtyard 60W 3-Light Wall Mount Outdoor Lantern in Rubbed Bronze

  • Fast #
  • Part #KK9035RZ
  • Item #4134053
  • Manufacturer Part #9035RZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rubbed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Rubbed Bronze/Textured Black/
  • Safety Rated: CSA UL Listed Wet
  • Ships Via: UPS
  • Additional Shade Information: CLEAR SEEDED
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Courtyard
Color Finish Category:
Bronze Tones
Color Finish Name:
Rubbed Bronze
Depth:
16-1/2 in
Diameter:
12-1/4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
26-1/2 in
Indoor Outdoor:
Outdoor
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Teardrop
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Aluminum
Number of Lights:
3
Power Source:
Hardwired
Product Type:
Fan Accessory
Style:
Traditional
Type:
Fan Acessory
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
60 W
Width:
12-1/4 in