DESCRIPTION

Kichler Lighting Cowl with Heat Resistant Clear Lens Accessory

KK15630

Color Finish

 

SPECIFICATIONS

Color Finish
Textured Architectural Bronze
Color Finish Category
Bronze Tones
Length
3-1/2 in
Material
Aluminum
UL Listed
No
Width
4 in

Starting at
$25.82
EACH
  • QUANTITY