• Cart

DESCRIPTION

  • Additional Finishes': Chrome/Olde Bronze/Brushed Nickel/
  • Safety Rated: ETL_Dry
  • Ships Via: UPS

Kichler Lighting Crosby 60W 4-Light Incandescent Pendant in Polished Chrome

KK43998CH

Color Finish

Chrome

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Teardrop
Bulb Type
Incandescent
Collection
Crosby
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
16 in
Dimmable
No
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear Polycarbonate
Height
31 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Steel
Number Of Lights
4
Style
Transitional
Type
Fan Acessory
UL Listed
No
Volts
120V
Watts
60
Width
16 in

$314.0
EACH

(Pricing is for Chrome)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment