150W 1-Light Outdoor Wall Lantern in Aged Bronze
Cross Creek 150W 1-Light Outdoor Wall Lantern in Aged Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Aged Bronze/
- Safety Rated: ETL_Wet
- Ships Via: UPS
- Additional Shade Information: TEXTURED LINEN SEEDED
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Cross Creek
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aged Bronze
- Depth:
- 8-3/4 in
- Diameter:
- 7-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 13-1/2 in
- Indoor Outdoor:
- Outdoor
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Cast Aluminum
- Number of Lights:
- 1
- Product Type:
- Fan Accessory
- Style:
- Arts and Crafts/Mission
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 150 W
- Width:
- 7-1/2 in