2-Light Bath Light in Polished Chrome
Currituck 2-Light Bath Light in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Currituck
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6-1/4 in
- Energy Star Compliant:
- No
- Glass Type:
- Satin Etched Cased Opal
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Number of Lights:
- 2
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 16 in