60W 6-Light Chandelier in Black
Deela 60W 6-Light Chandelier in Black
Frequently Purchased Together
Product Details
Product Details
- Inspired by the simple, soft curves of a Ukrainian vase, the sculptural center column of the Deela 6 light chandelier is ideal for your modern space. Its open design and elegant finish make it versatile. Customize it by choosing candelabra or globe bulbs.
Documents
Specifications
- Collection:
- Deela
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 28 in
- Dimmable:
- Yes
- Height:
- 22-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Volts:
- 120V
- Watts:
- 450 W
- Width:
- 28 in