60W 8-Light Chandelier in Champagne Bronze
Deela 60W 8-Light Chandelier in Champagne Bronze
Frequently Purchased Together
Product Details
Product Details
- Inspired by the simple, soft curves of a Ukrainian vase, the sculptural center column of the Deela 8 light chandelier is ideal for your modern space. Its open design and elegant finish make it versatile. Customize it by choosing candelabra or globe bulbs.
Documents
Specifications
- Collection:
- Deela
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 36 in
- Dimmable:
- Yes
- Height:
- 27 in
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 8
- Number of Tiers:
- 1
- Proposition 65:
- WARNING - THIS PRODUCT CAN EXPOSE YOU TO LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
- Volts:
- 120V
- Watts:
- 600 W
- Width:
- 36 in