This product requires certification to purchase.

75W 1-Light Medium E-26 Pendant/Island Light in Champagne Bronze

Kichler Lighting

Deela 75W 1-Light Medium E-26 Pendant/Island Light in Champagne Bronze

  • Fast #
  • Part #KK52529CPZ
  • Item #10100067
  • Manufacturer Part #52529CPZ
4 out of 5 Customer Rating
Brand image
Kichler Lighting

Deela 75W 1-Light Medium E-26 Pendant/Island Light in Champagne Bronze

  • Fast #
  • Part #KK52529CPZ
  • Item #10100067
  • Manufacturer Part #52529CPZ
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Inspired by the soft curves of a Ukrainian vase, the sculptural essence of the Deela 1 light pendant is ideal for your modern space. Its tapered design and satin etched cased glass make it the quintessential accent or task light
  • Its refined and modern artistic presence makes it your ideal accent lighting
  • A warm, muted brushed gold finish, champagne bronze is elegant and timeless with a refined matte sheen
  • Its beautiful satin etched cased opal glass illuminates your space in a warm, inviting glow
  • Sloped ceiling compatible
  • Perfect over your kitchen counter, on the sides of your bed, above a sink, or in a tall hallway
  • Takes one E26 up to 75W bulb or equivalent LED bulb
  • Requires Certification
Dimensions & Measurements
Depth
7 in
Diameter
7 in
Height
17 in
Overall Height
55-3/4 in
Width
7 in
Characteristics & Features
Collection
Deela
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Dimmable
Yes
Glass Type
Frosted
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Glass, Steel
Number of Lights
1
Proposition 65
WARNING - THIS PRODUCT CAN EXPOSE YOU TO LEAD WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNINGS.CA.GOV
Electrical & Operational Information
Volts
120V
Watts
75 W
Warranty & Product Information
UPC
783927029247