DESCRIPTION

Kichler Lighting Digital Timer with Daylight Savings in White

KK15556WH

Length:

2-3/4 in

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Height
4-1/2 in
Length
2-3/4 in
Width
2 in

Starting at
$39.52
EACH
  • QUANTITY