DESCRIPTION

Kichler Lighting Dimmable Power Supply

KK6TD24VBKT

Watts:

SPECIFICATIONS

Height
1-1/4 in
Length
4-1/2 in
Power Source
Battery
UL Listed
Yes
Volts
24/108/132V
Watts
60
Width
7-1/4 in

Starting at
Call for Pricing
  • QUANTITY