Direct Wire Low V Xenon 3 Light 18 W Xenon Under Cabinet Light in White

Part #KK10581WH  |  Item #1665512  |  Manufacturer Part #10581WH

Call for Pricing

Color/Finish: White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • UL listed for cabinet use
  • Features a built-in transformer
  • Features keyhole mounting
  • Fastener-free hinge assembly
  • Easy To Install

Specifications

Bulb Style: Tubular

Bulb Type: HID

Collection: Direct Wire Low V Xenon

Color Finish: White

Color Finish Category: Whites

Height: 1 in

Length: 21-3/10 in

Light Bulb Shape Code: T5

Material: Steel

Number Of Lights: 3

UL Listed: Yes

Watts: 18

Width: 5 in