100W 3-Light Medium Base Wall Sconce in Tannery Bronze
Dover 100W 3-Light Medium Base Wall Sconce in Tannery Bronze
Frequently Purchased Together
Product Details
- Additional Finishes': Brushed Nickel/Polished Brass/Tannery Bronze/Antique Brass/Olde Brick/
- Glass Can be Installed Up or Down
- Ships Via: UPS
- Additional Shade Information: ETCHED SEEDED
- Safety Rated: ETL_Damp
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Dover
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tannery Bronze
- Depth:
- 8 in
- Diameter:
- 22-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 7-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Product Type:
- Fan Accessory
- Style:
- Transitional
- Type:
- Fan Acessory
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 22-1/2 in