22-1/2 in. 60W 3-Light Candelabra Incandescent Pendant in Tannery Bronze
Dover 22-1/2 in. 60W 3-Light Candelabra Incandescent Pendant in Tannery Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Dover
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Tannery Bronze
- Height:
- 22-1/2 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Number of Lights:
- 3
- Watts:
- 180 W
- Width:
- 11 in