6-1/4 x 13-1/4 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture in Tannery Bronze

You last purchased this on
 
Kichler Lighting

Dover 6-1/4 x 13-1/4 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture in Tannery Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Dover 6-1/4 x 13-1/4 in. 60 W 2-Light Medium Flush Mount Ceiling Fixture in Tannery Bronze

  • Fast #
  • Part #KK8064TZ
  • Item #3550679
  • Manufacturer Part #8064TZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tannery Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Brushed Nickel/Polished Brass/Tannery Bronze/Antique Brass/Olde Bronze/Polished Nickel/
  • Safety Rated: CSAus_Dry
  • Ships Via: UPS
  • Additional Shade Information: ETCHED SEEDED
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CSA Certified:
Yes
Collection:
Dover
Color Finish Category:
Bronze Tones
Color Finish Name:
Tannery Bronze
Diameter:
13-1/4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
6-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
LED Light:
No
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
2
Product Type:
Fan Accessory
Style:
Transitional
Type:
Fan Acessory
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
13-1/4 in