• Cart

DESCRIPTION

  • Additional Finishes': Antique Brass/Polished Brass/Tannery Bronze/Brushed Nickel/Olde Bronze/Polished Nickel/
  • Additional Shade Information: UMBER ETCHED SEEDED
  • Safety Rated: ETL_Dry
  • Ships Via: UPS

Kichler Lighting Dover 60W 3-Light Medium Semi-Flush Mount Ceiling Fixture in Olde Bronze

KK3623OZ

Color Finish

Olde Bronze

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Dover
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Depth
15-1/2 in
Glass Type
Etched Seeded
Height
14 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
3
Watts
180
Width
15-1/4 in

$108.0
EACH

(Pricing is for Olde Bronze)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS