7-1/2 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in Olde Bronze

You last purchased this on
 
Kichler Lighting

Downlight Gen II 7-1/2 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in Olde Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Downlight Gen II 7-1/2 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in Olde Bronze

  • Fast #
  • Part #KK43848OZLED27T
  • Item #7281874
  • Manufacturer Part #43848OZLED27T
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Olde Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Olde Bronze/White/
  • Can Be Ceiling and/or Wall Mounted
  • Additional Shade Information: POLYCARBONATE DIFFUSER
  • Safety Rated: CSAus_Wet
  • Dimming Notes: ThisLEDiscompatiblewith moststandardincandescent dimmers,LEDdimmers,and electroniclowvoltage dimmers.Formore information,goto Kichler.com\dimming.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Indoor
CSA Certified:
Yes
Center Beam Candle Power:
1000
Collection:
Downlight Gen II
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Color Rendering Index:
90
Color Temperature:
2700
Diameter:
7-1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
Yes
Glass Type:
White
Green Product:
Yes, Energy Star
Height:
1-1/4 in
Installation Type:
Flush Mount
LED Light:
Yes
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional, Utilitarian
Lumens:
1000
Lumens per Watt:
67
Material:
Steel
Number Of Hours:
40000 h
Number of Lights:
1
Style:
Utilitarian
UL Listed:
Suitable for Wet Locations
Volts:
120V
Watts:
15 W
Weight:
0.70 lb