DESCRIPTION

  • Ships Via: UPS
  • Additional Finishes': Polished Nickel/
  • Safety Rated: ETL_Dry

Kichler Lighting Downtown Deco 25 in. Foyer 4-Light Pendant in Polished Nickel

KK43965PN

Manufacturer Part #: 43965PN

Color/Finish

Polished Nickel

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Style
Teardrop
Bulb Type
Incandescent
Collection
Downtown Deco
Diameter
18 in
Dimmable
No
ETL Listed
Yes
Glass Type
Clear Polycarbonate
Height
25 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Number Of Lights
4
Style
Transitional
Type
Fan Acessory
UL Listed
No
Volts
120V
Watts
60
Width
18 in

Print