DESCRIPTION

Kichler Lighting Eau Claire 15 in. 60 W 1-Light Candelabra Lantern in Olde Bronze

KK9348OZ

Color Finish

Olde Bronze

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Eau Claire
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Depth
15 in
Glass Type
Antique Clear
Height
32 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Number Of Lights
3
UL Listed
Yes
Watts
180
Width
11 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.