150 W 4-Light Medium Pendant in Brushed Nickel

You last purchased this on
 
Kichler Lighting

Eileen 150 W 4-Light Medium Pendant in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

Eileen 150 W 4-Light Medium Pendant in Brushed Nickel

  • Fast #
  • Part #KK3299NI
  • Item #3350551
  • Manufacturer Part #3299NI
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Additional Finishes': Brushed Nickel/Olde Bronze/Chrome/
  • Safety Rated: ETL_Dry
  • Ships Via: UPS
  • Additional Shade Information: SATIN ETCHED WHITE
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Eileen
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
25-3/4 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
26-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A21
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Material:
Steel
Number of Lights:
4
Product Type:
Fan Accessory
Style:
Contemporary
Type:
Fan Acessory
UL Listed:
No
Volts:
120V
Watts:
150 W
Width:
25-3/4 in