DESCRIPTION

Kichler Lighting Eileen™ 4-1/2 in. 1-Light Wall Sconce

KK5096

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Eileen™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Glass Type
Etched
Height
11 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Material
Glass, Steel
Number Of Lights
1
Volts
120V
Watts
100
Width
4-1/2 in

Starting at
$59.03
EACH
  • QUANTITY