6 in. 100 W 3-Light Medium Bracket in Olde Bronze

This product has been replaced by

No Image Available
Kichler Lighting 100W 3-Light Incandescent Vanity Fixture in Olde Bronze
Manufacturer Part #5098OZS
You last purchased this on
 
Kichler Lighting

Eileen™ 6 in. 100 W 3-Light Medium Bracket in Olde Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No Image Available
Kichler Lighting 100W 3-Light Incandescent Vanity Fixture in Olde Bronze
Manufacturer Part #5098OZS
Kichler Lighting

Eileen™ 6 in. 100 W 3-Light Medium Bracket in Olde Bronze

  • Fast #
  • Part #KK5098OZ
  • Item #3257949
  • Manufacturer Part #5098OZ
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Olde Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Eileen™
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Energy Star Compliant:
No
Glass Type:
Satin Etched Cased Opal
Height:
9-1/4 in
Length:
6 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Material:
Glass, Steel
Number of Lights:
3
Watts:
300 W
Width:
24 in