DESCRIPTION

Kichler Lighting Etched Seeded Glass Shade

KK340116

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Glass Type
Etched Seeded
Height
5 in
Material
Glass
Width
5-1/2 in

Starting at
$13.5
EACH
  • QUANTITY