23 x 6-1/2 in. 75W 1-Tier 5-Light Incandescent Transitional Chandelier in Black
Everett™ 23 x 6-1/2 in. 75W 1-Tier 5-Light Incandescent Transitional Chandelier in Black
Frequently Purchased Together
Product Details
Product Details
- Additional chain 2996BK
- Additional stem 2999BK
- 36 in
- UPS
Recommended Accessories
Specifications
- Collection:
- Everett™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 23 in
- Installation Type:
- Stem Mount, Ceiling Mount
- Length:
- 42 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Size:
- 6-1/2 in x 23 in
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 6-1/2 in