75W 3-Light Medium E-26 Vanity Fixture in Polished Nickel
Everett™ 75W 3-Light Medium E-26 Vanity Fixture in Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- The Everett™ 24 inch 3 light vanity light features mini clear glass pendants suspended from a curved arm and round backplate in polished nickel
- Get everything you want with this Lux industrial collection: Stay luxury and stay edgy
- Every connection, every corner, every curve is elevated by carefully designed details
- Bring a lux industrial ambience to your bathroom
- Takes three clear A19 bulbs or T10 bulbs or equivalent LED bulbs
- The clear glass allows the light to shine both down and out for a slightly linear effect
Specifications
- ADA Compliant:
- No
- Collection:
- Everett™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 9-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Industrial, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 24 in